SNR - Spherical Roller Bearing - 23944.EMW33C3
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 60 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 23900 |
Cage | Brass |
Reference speed | 1800 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 1210000 N |
Basic dynamic load, radial - Cr | 596000 N |
Sealing | Open |
Usually arrives within 14 working days