Tapered roller bearing SNR 30215A, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 27.25 mm
SNR - Tapered Roller Bearing - 30215A
See technical informationReferences
SNR:30215A
Rubix:394A7201
EAN:3413520092849



Product details : SNR 30215A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x27,25 mm |
|---|---|
| Logistic Weight | 1,41 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 27.25 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Cage | steel |
| Reference speed | 3500 rpm |
| Limit speed | 5500 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 169000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 32.74 excl. VAT
/ Each
£ 39.29 incl. VAT
- Delivery usually within ( 3 ) days
