Tapered roller bearing Timken LM446349, Outer diameter: 311.15 mm | Inner diameter: 234.95 mm | Width: 46.038 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM446349
Rubix:397A6714
Manufacturer :100145000
EAN:0053893619514


Technical specifications
| Inner diameter | 234.95 mm |
|---|---|
| Outer diameter | 311.15 mm |
| Width | 46.038 mm |
Product details : TIMKEN LM446349-20000 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 298,5x298,5x63,5 mm |
|---|---|
| Package weight | 6147,1 g |
| Inner diameter | 234.95 mm |
| Outer diameter | 311.15 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Weight | 18.63 kg |
| Series | lm446300 |
| Cage | steel |
| Total bearing width | 101.6 mm |
| Basic static load, radial - C0r | 926000 N |
| Basic dynamic load, radial - Cr | 114000 N |
Show UNSPSC/ECL@SS
£ 2,785.63 excl. VAT
/ Each
£ 3,342.76 incl. VAT
- Usually arrives within 14 working days