Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 395LA-90329 TAPERED ROLLER BEARING ASSEMBLY
Tapered roller bearing Timken 395LA-90329, Outer diameter: 110 mm | Inner diameter: 68.263 mm | Width: 51.973 mm
Tapered roller bearing Timken
References
timken:
395LA-90329
rubix:
101A1544
ean:
0053893732787
Technical specifications
Inner diameter
68.263
mm
Outer diameter
110
mm
Width
51.973
mm
Product details
Technical specifications
Product details : TIMKEN 395LA-90329 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
Inner diameter
68.263
mm
Outer diameter
110
mm
Width
51.973
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
305.24
excl. VAT
/
Each
£
366.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken M38549, Outer diameter: 66.68 mm | Inner diameter: 34.925 mm | Width: 20.63 mm
Tapered roller bearing Timken 8578-90191, Outer diameter: 327.152 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Tapered roller bearing NTN 4T-26880, Outer diameter: 59.5 mm | Inner diameter: 39.688 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-JLM508748/JLM508710, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 24 mm
Tapered roller bearing Timken 8574-90154, Outer diameter: 327.152 mm | Inner diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing Timken K312462
Tapered roller bearing NTN 4T-H715341A/H715311, Outer diameter: 136.525 mm | Inner diameter: 66.675 mm | Width: 46.038 mm
Tapered roller bearing SKF 31313 J2/QCL7CDF, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 73.36 mm
Tapered roller bearing FAG 32309-BA>A, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 30 mm
Tapered roller bearing NTN 4T-529X, Outer diameter: 73.4 mm | Inner diameter: 50.8 mm | Width: 36.068 mm
Tapered roller bearing Timken 32017XDF, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 58 mm
Tapered roller bearing Timken 93787-90229, Outer diameter: 317.5 mm | Inner diameter: 200.152 mm | Width: 146.05 mm
Tapered roller bearing NTN 4T-645/632, Outer diameter: 136.525 mm | Inner diameter: 71.438 mm | Width: 41.275 mm
Tapered roller bearing Timken 93800-90244, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.05 mm
Tapered roller bearing Timken 2780, Inner diameter: 36.487 mm