Tapered roller bearing NTN 4T-32012X, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 23 mm
Tapered roller bearings, single row
See technical informationReferences
NTN:4T-32012X
Rubix:204A7320
EAN:4547359002966



Product details : NTN 4T-32012X TAPERED ROLLER BEARING
Tapered roller bearing, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x28 mm |
|---|---|
| Logistic Weight | 600 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Cage | steel |
| Limit speed | 3700 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 123000 N |
| Basic dynamic load, radial - Cr | 82000 N |
Show UNSPSC/ECL@SS
£ 22.46 excl. VAT
/ Each
£ 26.95 incl. VAT
- Delivery usually within ( 3 ) days
