Double-Row Tapered Roller Bearing
Inner diameter | 190.5 mm |
---|---|
Outer diameter | 282.702 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 107,95x282,702x282,702 mm |
---|---|
Logistic Weight | 19883 g |
Packaged dimensions (D x W x H) | 295,402x127x295,402 mm |
Inner diameter | 190.5 mm |
Outer diameter | 282.702 mm |
Width | 107.95 mm |
Usually arrives within 14 working days