SNR - Tapered Roller Bearing - 32007A
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 29 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 29 mm |
Bearing Clearance | CN |
Series | 32000 |
Cage | Steel |
Limit speed | 5400 rpm |
Total bearing width | 29 mm |
Usually arrives within 14 working days