Tapered Roller Bearing Cup
Inner diameter | 55.062 mm |
---|---|
Outer diameter | 69.85 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 19,05x69,85x69,85 mm |
---|---|
Logistic Weight | 166 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 166 g |
Inner diameter | 55.062 mm |
Outer diameter | 69.85 mm |
Width | 19.05 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days