Single Row - Cup
Outer diameter | 134.938 mm |
---|---|
Width | 11.908 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 146,3x146,3x30,3 mm |
---|---|
Package weight | 154,7 g |
Outer diameter | 134.938 mm |
Width | 11.908 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days