Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M201047S-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken M 201047S/M201011
Tapered roller bearing Timken
References
timken:
M 201047S/M201011
rubix:
397A4818
ean:
0053893659817
Product details
Technical specifications
Product details : TIMKEN M201047S-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.52
excl. VAT
/
Each
£
131.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-43125/43312, Outer diameter: 79.375 mm | Inner diameter: 31.75 mm | Width: 25.4 mm
Tapered roller bearing Timken 33111, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing SNR 32005A, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing NTN 4T-16137, Outer diameter: 54 mm | Inner diameter: 34.925 mm | Width: 20.638 mm
Tapered roller bearing Timken 47490-90052, Outer diameter: 119.888 mm | Inner diameter: 71.374 mm | Width: 71.374 mm
Tapered roller bearing Timken 82576-90064, Outer diameter: 236.538 mm | Inner diameter: 146.05 mm | Width: 131.762 mm
Tapered roller bearing Timken 36690-90028, Outer diameter: 193.802 mm | Inner diameter: 146.05 mm | Width: 65.024 mm
Tapered roller bearing Timken 26100, Inner diameter: 25.4 mm
Tapered roller bearing Timken 2788/2729
Tapered roller bearing Timken 07079/07205, Outer diameter: 51.99 mm | Inner diameter: 24.981 mm | Width: 15.01 mm
Tapered roller bearing Timken 399A-90196, Outer diameter: 109.982 mm | Inner diameter: 68.326 mm | Width: 52.324 mm
Tapered roller bearing FAG 32018-X-XL-P5, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 24 mm
Tapered roller bearing Timken 88925/88128
Tapered roller bearing NTN 4T-14124, Outer diameter: 51 mm | Inner diameter: 31.75 mm | Width: 19.583 mm
Tapered roller bearing NTN 4T-344A, Outer diameter: 58.5 mm | Inner diameter: 40 mm | Width: 22.403 mm