References
Gedore:19 SK 14
Rubix:125A0034
Manufacturer :2225883
EAN:4010886932636

Product details : GEDORE 14MMTHROUGHSOCKET 19 SK 14
Socket short 14 mm With hexagon drive size 18.95 mm For use with reversible ratchet no. 1993 U-20 SK Torques specification required to standard DIN 3124 is exceeded GEDORE steel 42CrMo4, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 14 mm |
| Length | 20.5 mm |
| Finishing | chromed |
| Weight | 40 g |
Show UNSPSC/ECL@SS
£ 19.84 excl. VAT
/ Each
£ 23.81 incl. VAT
- Delivery usually within ( 22 ) days
