References
Bahco:A6800DZ-1/4
Rubix:120A3433
EAN:7314151758387

Product details : BAHCO A6800DZ-1/4 SOCKET 1/4 AEROSPACE
Deep length sockets, 1//4
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 9.3 mm |
| Length | 50.6 mm |
| Square | 12.1 mm |
| Diameter (inch) | 1/4 '' |
| Finishing | polished |
| Weight | 23 g |
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
- Delivery usually within ( 14 ) days
