References
Facom:RTX.10
Rubix:1240669
EAN:3148510533704



Product details : FACOM LONG SOCKET RTX.10
RTX - 1/4" sockets Torx®
- For Torx® male screws.
-Presentation: Bright chrome.
-Available in the clearance on metal rack (Ref. RTX.40).
- For Torx® male screws.
-Presentation: Bright chrome.
-Available in the clearance on metal rack (Ref. RTX.40).
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Packaged dimensions (D x W x H) | 22x12x12 mm |
| Package weight | 13 g |
| Square drive adapter | 1/4 '' |
| Diameter | 12 mm |
| Length | 22 mm |
| Finishing | chromed |
| Weight | 11 g |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 14 ) days
