Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 8MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 8MM
3/8'' impact sockets
References
roebuck:
6494631
rubix:
245134
Technical specifications
Square drive adapter
3/8
''
Diameter
8
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 8MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.75
excl. VAT
/
Each
£
12.90
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FACOM J.9 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 9MM
FACOM SOCKET NM.55LA
BAHCO 7800DM-15 SOCKET 1/2
FACOM R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7/16 A/F
ROEBUCK 880144 3/8IN DRIVE SOCKET BI-HEX15MM
GEDORE 1.3/4AF3/4DRIMPSKT K 32 1.3/4AF
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 22MM
FACOM SOCKET NS.22LA
FACOM SOCKET D.138
ROEBUCK 880182 1/2IN DRIVE SOCKET BI-HEX24MM
FACOM SOCKET M.82HA
"FACOM NKD.17L 17MM 3/4"" SQUARE DRIVE METRIC 12PT LONG IMPACT SOCKET"
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 19/32 A/F
FACOM 13MM LONG SOCKET J.13HLA
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 16MM