Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880208 3/8IN DRIVE 6 POINT 11MM SOCKET
ROEBUCK 880208 3/8IN DRIVE 6 POINT 11MM SOCKET
3/8’’ HEX SOCKETS - METRIC
References
roebuck:
880208
rubix:
226A8967
ean:
3660338336362
Technical specifications
Square drive adapter
3/8
''
Diameter
11
mm
Length
28
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880208 3/8IN DRIVE 6 POINT 11MM SOCKET
Standard: ISO 2725-1 - ISO 1711-1 - DIN 3124
3/8'' socket, matte finish, hexagonal
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
11
mm
Length
28
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.93
excl. VAT
/
Each
£
1.12
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET SET 1/2 DRIVE WHITWORTH 14 PIECE SET
FACOM NSD.27B 1/2 INCH DRIVE 27MM 12 P IMPACT SOCKET
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 19MM
BAHCO A6700DM-9 SOCKET 1/4IN AEROSPACE
FACOM 36MM N/S 3/4 SOCKET K.36SR
ISS 24M52 1-1/2 DRIVE 1-1/4 WHIT SOCKET
ROEBUCK 1/4 INCH DRIVE HEX SOCKET 4.5MM 880347
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 11MM
SOCKET 1/4 DRIVE DEEP - 12MM
ROEBUCK 1/2 INCHDRIVE 6 POINT 22MM DEEP SOCKET 880226
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 13MM
ROEBUCK 880261 1/2IN DRIVE HEX /6 POINT 3/8IN A/F SOCKETS
ISS 06W02 WW SOCKET 3/8 DRIVE X 1/8
BAHCO K7801M-17 POWER SOCKET 1/2
FACOM J.24H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 24MM