References
Gedore:D 19 30
Rubix:114A7899
Manufacturer :6135410
EAN:4010886613542

Product details : GEDORE 30MM 1/2DR SOCKET D 19 30
Socket 1/2" 30 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 182 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 30 mm |
| Length | 43 mm |
| Finishing | chromed |
| Weight | 182 g |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
- Delivery usually within ( 8 ) days
