References
Draper:16377
Rubix:381A8544
Manufacturer :16377
EAN:5010559163779


Technical specifications
| Square drive adapter | 1/2' sq. dr. socket set drive '' |
|---|---|
| Length | 125 mm |
Product details : DRAPER 16377 20PC 1/2 SOCKET SET P/RACK
Manufactured from chrome vanadium steel hardened and tempered with a satin finish. Supplied with 72 tooth reversible soft grip ratchet and 125mm extension bar. on a plastic hanging rack which can be used to store the socket in a tool box.
Technical specifications
Attributes
| Square drive adapter | 1/2' sq. dr. socket set drive '' |
|---|---|
| Length | 125 mm |
| Square | 12.7 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 48.99 excl. VAT
/ Each
£ 58.79 incl. VAT
- Delivery usually within ( 7 ) days