K.B - 3/4" 12-point metric-size sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 38 mm |
Length | 66.9 mm |
Logistic Weight | 482 g |
---|---|
Packaged dimensions (D x W x H) | 66x54x54 mm |
Package weight | 491 g |
Square drive adapter | 3/4 '' |
Diameter | 38 mm |
Length | 66.9 mm |
Number of sides | 12 |
Weight | 478 g |
Usually arrives within 14 working days