GEDORE 3/8 DRIVE 19M SOCKET D 30 L 19
Socket 12-sided UD-profile long D 30 L
See technical informationReferences
Gedore:D 30 L 19
Rubix:120A0902
Manufacturer :6259300
EAN:4010886625934

Product details : GEDORE 3/8 DRIVE 19M SOCKET D 30 L 19
Socket 3/8", long 19 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 19 mm |
| Length | 63.5 mm |
| Finishing | chromed |
| Weight | 124 g |
Show UNSPSC/ECL@SS
£ 23.81 excl. VAT
/ Each
£ 28.57 incl. VAT
- Delivery usually within ( 22 ) days
