References
Rubix-UK:8M20SB2/B50
Rubix:8845719


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
Product details : M8 X 20 SOCKET BUTTON HEAD A2 PACK OF 50
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
| Standard | iso 7380 |
| Metrical diameter | m8 |
| Type of imprint | hexagonal socket |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 15.96 excl. VAT
/ Each
£ 19.15 incl. VAT
- In stock: Next day delivery