SPARTEX SLOTTED PAN HD SCR W/SMALL HD A2 3X5 092023 5
Slotted oval head screws with small head
See technical informationReferences
Spartex:VTBF3X5EFA2
Rubix:268A9333
Manufacturer :092023 5
EAN:4043377077721


Technical specifications
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 920 |
Product details : SPARTEX SLOTTED PAN HD SCR W/SMALL HD A2 3X5 092023 5
Slotted pan head screws with small head A2 3X5 DIN 920
Technical specifications
Attributes
| Length | 5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 920 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Shape of head | plate |
| Quality Grade | A2 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 34.50 excl. VAT
/ 500 pieces
£ 41.40 incl. VAT
- Usually arrives within 14 working days