M10 X 70 SOCKET CAP A2 PACK OF 10


SOCKET CAP SCREW

References
rubix-uk:M10X70SKTCAP-A2/10
rubix:8839328
brand logo
brand logo
Technical specifications
Length70 mm
Material/finishingsteel
See all Specifications

Product details : M10 X 70 SOCKET CAP A2 PACK OF 10


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Length70 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 31.94 excl. VAT
/ Each
£ 38.33 incl. VAT
  • Usually arrives within 14 working days