SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X16 PH3798546 16
Phillips-head screws
See technical informationReferences
Spartex:VTBPH6X16EFA4-70
Rubix:265A4940
Manufacturer :798546 16
EAN:4043377179586


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X16 PH3798546 16
Cross recessed raised cheese head screws A4-70 6X16 PH3 DIN 7985
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 29.90 excl. VAT
/ 500 pieces
£ 35.88 incl. VAT
- Usually arrives within 14 working days
Length
16 mm