M12 X 25 SOCKET CAP A2 PACK OF 10


SOCKET CAP SCREW

References
rubix-uk:M12X25SKTCAP-A2/10
rubix:8839344
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
See all Specifications

Product details : M12 X 25 SOCKET CAP A2 PACK OF 10


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
  • Usually arrives within 14 working days