SPARTEX VMTCLF4X12EFA4-50-SLOTTED PAN HEAD SCREWS A4-50 4X12
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF4X12EFA4-50
Rubix:264A9219
Manufacturer :008544 12
EAN:4043377012289


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCLF4X12EFA4-50-SLOTTED PAN HEAD SCREWS A4-50 4X12
Slotted pan head screws A4-50 4X12 DIN 85
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 85 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ 500 pieces
£ 15.78 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
12 mm