References
Rubix-UK:M12X40SKTCAP-A2/25
Rubix:45027679

Product details : SOCKET CAP SCREW A2 M12X40SKTCAP-A2 PACK OF 25
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.60 excl. VAT
/ Each
£ 39.12 incl. VAT
- In stock: Next day delivery
Length
40 mm
