M12 X 60 SOCKET CAP A2 PACK OF 10


SOCKET CAP SCREW

References
rubix-uk:M12X60SKTCAP-A2/10
rubix:8839387
brand logo
brand logo
Technical specifications
Length60 mm
Material/finishingsteel
See all Specifications

Product details : M12 X 60 SOCKET CAP A2 PACK OF 10


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Length60 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 23.66 excl. VAT
/ Each
£ 28.39 incl. VAT
  • Usually arrives within 14 working days