SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 6X40 PZ3 7985206 40
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ6X40EFA2-70
Rubix:268A9879
Manufacturer :7985206 40
EAN:4043377176066


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 6X40 PZ3 7985206 40
Cross recessed raised cheese head screws A2-70 6X40 pz3 DIN 7985
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7985 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | a2-70 |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.76 excl. VAT
/ 200 pieces
£ 14.11 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
40 mm