SKT CAP PK 50 M5X60SKTCAP-A2/50


SOCKET CAP SCREW

References
rubix-uk:M5X60SKTCAP-A2/50
rubix:156A4048
brand logo
brand logo
Technical specifications
Threading diameter5 mm
Length60 mm
Material/finishingsteel

Product details : SKT CAP PK 50 M5X60SKTCAP-A2/50


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Threading diameter5 mm
Length60 mm
Material/finishingsteel
Show UNSPSC/ECL@SS
£ 31.06 excl. VAT
/ Each
£ 37.27 incl. VAT
  • Usually arrives within 14 working days