M8 X 16 SKT CAP A2 PK 25


SOCKET CAP SCREW

References
rubix-uk:M8X16SKTCAP-A2/25
rubix:8839174
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingsteel
See all Specifications

Product details : M8 X 16 SKT CAP A2 PK 25


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Length16 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
  • In stock: Next day delivery