SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 5X10 092125 10
Large-head slotted oval-head screws
See technical informationReferences
Spartex:VTBMF5X10EFA1
Rubix:268A9374
Manufacturer :092125 10
EAN:4043377078131


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 921 |
Product details : SPARTEX SLOTTED PAN HD SCR W/LARGE HD A1 5X10 092125 10
Slotted pan head screws with large head A1 5X10 DIN 921
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Standard | DIN 921 |
| Metrical diameter | M5 |
| Type of imprint | knurled slotted |
| Shape of head | plate |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 31.17 excl. VAT
/ 100 pieces
£ 37.40 incl. VAT
- In stock: Next day delivery
Length
10 mm