References
Rubix-UK:M8X20SKTCAP-A2/25
Rubix:8839182


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : M8 X 20 SOCKET CAP A2 PACK OF 25
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Shape of head | cap |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
- In stock: Next day delivery
Length
20 mm