References
Rubix-UK:M5X12SBS-A2/100
Rubix:8845573


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Metrical diameter | M5 |
Product details : M5 X 12 SKT BUTTON HEAD A2 PK 100
ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Metrical diameter | M5 |
| Type of imprint | hexagonal socket |
| Shape of head | button |
| Quality Grade | A2 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- In stock: Next day delivery