References
Rubix-UK:3M30SC2/B50
Rubix:8838895
Manufacturer :.3M30SC2/B50

Product details : M3 X 30 SOCKET CAP A2 PACK OF 50
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
M3 X 30 SOCKET CAP A2 PACK OF 50
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 30 mm |
| Standard | din 7985 |
| Metrical diameter | m3 |
| Type of imprint | pozidriv (pz) |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
30 mm
