SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 2.5X22 PZ1

Phillips-head screws

See technical information

References

Spartex:VTBPZ2,5X22EFA2-50
Rubix:268A9675
Manufacturer :79852025 22
EAN:4043377292247
brand logo
brand logo

Technical specifications

Length22 mm
Material/finishingStainless Steel A2
StandardDIN 7985
See all Specifications

Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 2.5X22 PZ1


Cross recessed raised cheese head screws A2-50 2,5X22 pz1 DIN 7985
brand logo

Technical specifications


Attributes
Length22 mm
Material/finishingStainless Steel A2
StandardDIN 7985
Metrical diameterM2.5
Type of imprintpozidriv (pz)
Shape of headrounded
Quality GradeA2-50
Threading diameter2.5 mm
Imprint sizepz1
Type of threadingmetric
Thread surfacetotal
£ 8.90 excl. VAT
/ 1,000 pieces
£ 10.68 incl. VAT
  • Usually arrives within 14 working days

Length

22 mm

Material/finishing

Metrical diameter

Type of imprint