Socket Head Cap Screw
Threading diameter | 6 mm |
---|---|
Length | 25 mm |
Material/finishing | steel |
Threading diameter | 6 mm |
---|---|
Length | 25 mm |
Material/finishing | steel |
Standard | so 4762, din 912, asme b18.3.1m, bs 4168-1 |
Thread surface | total |
Shape of head | socket |
Class | 4g6g (thread) |
Type of imprint | hollow hexagon |
Type of threading | metric |
Usually arrives within 14 working days