SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 4X35 PH2 798544 35
Phillips-head screws
See technical informationReferences
Superseded Ref:VTCPOZ4X35EFA4
Spartex:VTBPH4X35EFA4-50
Rubix:268A9497
Manufacturer :798544 35
EAN:4043377179302


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 4X35 PH2 798544 35
Cross recessed raised cheese head screws A4-50 4X35 PH2 DIN 7985
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.25 excl. VAT
/ 500 pieces
£ 21.90 incl. VAT
- Usually arrives within 14 working days
Length
35 mm