UNBRAKO UMSC10040 PK25 M10 X 40 SOCKET CAP 12.9 PACK OF 25


Socket Head Cap Screw

References
unbrako:UMSC10040 PK25
rubix:8841110
manufacturer :M10X40SKTCAP-UNB-12.9/25
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Length40 mm
Material/finishingsteel
See all Specifications

Product details : UNBRAKO UMSC10040 PK25 M10 X 40 SOCKET CAP 12.9 PACK OF 25


UMSC06025 Socket Head Cap Screw, pack of 50 units

Applications

Suitable for all high tensile applications. Use Stainless for corrosive, cryogenic or elevated temperature environment.

Technical specifications


Attributes
Threading diameter10 mm
Length40 mm
Material/finishingsteel
Shape of headsocket
Class4g6g (thread)
Show UNSPSC/ECL@SS
£ 28.42 excl. VAT
/ Each
£ 34.10 incl. VAT
  • Usually arrives within 14 working days