SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 12X60/60 SW8
Hexagon socket head cap screw, full thread
See technical informationReferences
Spartex:BHC12X60EFA4-50
Rubix:268A1443
Manufacturer :73801412 60
EAN:4043377208538


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 12X60/60 SW8
Hexagon socket button head screws with fullthread A4-50 12X60/60 sw8
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
| Standard | iso 7380 |
| Metrical diameter | m12 |
| Type of imprint | hexagonal socket |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 30.39 excl. VAT
/ 50 pieces
£ 36.47 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
60 mm