M10 X 50 SOCKET CAP A2 PACK OF 25


SOCKET CAP SCREW

References
rubix-uk:M10X50SKTCAP-A2/25
rubix:45027715
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Length50 mm
Material/finishingsteel

Product details : M10 X 50 SOCKET CAP A2 PACK OF 25


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Threading diameter10 mm
Length50 mm
Material/finishingsteel
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ Each
£ 38.00 incl. VAT
  • In stock: Next day delivery