SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 2.9X22 TX10 14585229 22
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX2,9X22EFA2
Rubix:269A1951
Manufacturer :14585229 22
EAN:4043377158536


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 2.9X22 TX10 14585229 22
Pan head tapping screws with six lobe drive A2 2,9X22 T10
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t10 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ 1,000 pieces
£ 9.12 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm