SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 5.5X19 TX25
Oval countersunk-head tapping screws with six inner lobes
See technical informationReferences
Spartex:VTTFBTX5,5X19EFA4
Rubix:269A2806
Manufacturer :14587455 19
EAN:4043377236234


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX RAISED CNTRSNK TAPPING SCR W/6 LOBE DRIVE A4 5.5X19 TX25
Raised countersunk tapping screws with six lobe drive A4 5,5X19 T25
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | din 7983 / iso 14587 |
| Shape of head | milled rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 41.80 excl. VAT
/ 1,000 pieces
£ 50.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm