SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 3.5X9.5 TX15
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX3,5X9,5EFA4
Rubix:269A1988
Manufacturer :14585435 95
EAN:4043377234056


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 3.5X9.5 TX15
Pan head tapping screws with six lobe drive A4 3,5X9,5 T15
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 9.5 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t15 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ 1,000 pieces
£ 14.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
9.5 mm