Socket head tapping screws, wide, six-lobed
Threading diameter | 4.8 mm |
---|---|
Length | 100 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 4.8 mm |
---|---|
Length | 100 mm |
Material/finishing | Stainless steel A2 |
Class | 20H |
Standard | ISO 14585 |
Thread surface | Total |
Shape of head | Rounded |
Type of imprint | Torx |
Imprint size | TX25 |
Type of threading | Sheet metal |
Usually arrives within 14 working days