SPARTEX PAN HD TAPPING SCR W/INNER SQUARE DRIVE A2 3.5X22 V1
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB3,5X22CARREEFA2
Rubix:269A1500
Manufacturer :79812V35 22
EAN:4043377251534


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD TAPPING SCR W/INNER SQUARE DRIVE A2 3.5X22 V1
Pan head tapping screws with inner square drive A2 3,5X22 V1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | square |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | v1 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ 200 pieces
£ 4.15 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm