SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 4.8X19 TX25 14585248 19
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX4,8X19EFA2
Rubix:269A2055
Manufacturer :14585248 19
EAN:4043377158949


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 4.8X19 TX25 14585248 19
Pan head tapping screws with six lobe drive A2 4,8X19 T25
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 19 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.60 excl. VAT
/ 1,000 pieces
£ 22.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
19 mm