SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.9X25 PH2 7981239 25
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH3,9X25EFA2
Rubix:269A1693
Manufacturer :7981239 25
EAN:4043377160515


Technical specifications
| Threading diameter | 3.9 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.9X25 PH2 7981239 25
Cross recessed pan head tapping screws A2 3,9X25 PH2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.9 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph2 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ 1,000 pieces
£ 17.76 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
25 mm