SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.8X70 TX25 14585448 70
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX4,8X70EFA4
Rubix:269A2076
Manufacturer :14585448 70
EAN:4043377234391


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 4.8X70 TX25 14585448 70
Pan head tapping screws with six lobe drive A4 4,8X70 T25
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.64 excl. VAT
/ 200 pieces
£ 25.97 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm