SPARTEX SLOTTED PAN HD TAPPING SCR A2 2.9X22 7971229 22
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF2,9X22EFA2
Rubix:269A1860
Manufacturer :7971229 22
EAN:4043377154910


Technical specifications
| Threading diameter | 2.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 2.9X22 7971229 22
Slotted pan head tapping screws A2 2,9X22 DIN 7971
Technical specifications
Attributes
| Threading diameter | 2.9 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ 1,000 pieces
£ 13.68 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm