GEDORE 9MM 1/4DR SOCKET 20 9

Socket hexagonal - 20

See technical information

References

Gedore:20 9
Rubix:120A5480
Manufacturer :6166130
EAN:4010886616611
brand logo

Technical specifications

Square drive adapter1/4 ''
Diameter9 mm
Length25 mm
See all Specifications

Product details : GEDORE 9MM 1/4DR SOCKET 20 9


Socket 1/4" 9 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight16 g
Square drive adapter1/4 ''
Diameter9 mm
Length25 mm
Finishingchromed
Weight16 g
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
  • Delivery usually within ( 8 ) days